This item is Discontinued.

Coverking Seat Covers in Leatherette for 19951999 Dodge Neon, CSCQ17DG7118 CSCQ17DG7118

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 19951999 Dodge Neon, CSCQ17DG7118 (Discontinued)

Mfr # CSCQ17DG7118
Zoro # G6108091
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ17DG7118
Zoro #
G6108091
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
For Use With
For 1995 To 1999 Dodge Neon
Family Code
DG7118

Description

Seat Covers in Leatherette for 1995-1999 Dodge Neon - (F), 50/50 Bucket, W/Removable Headrest, SEDAN ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.