Shop COVERKING

Seat Covers in Leatherette for 19952000 Chevrolet Truck, CSCQ12CH7460

  • Mfr # CSCQ12CH7460
  • Zoro # G6010548

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 1995 To 2000 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7460
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12CH7460
Zoro #
G6010548
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Rear
For Use With
For 1995 To 2000 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7460

Description

Seat Covers in Leatherette for 1995-2000 Chevrolet Truck C/K 1500,2500,3500 - (R), 40/20/40 backrest, solid bottom, CREW CAB ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.