Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19952004 Toyota Truck, CSCQ13TT7139
Mfr # CSCQ13TT7139
Zoro # G6081729
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 1995 To 2004 Toyota Truck Tacoma
Family Code
TT7139
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13TT7139
- Zoro #
- G6081729
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Light Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 1995 To 2004 Toyota Truck Tacoma
- Family Code
- TT7139
Description
Seat Covers in Leatherette for 1995-2004 Toyota Truck Tacoma - (R), Extended Cab, 50/50 jump seat, solid backrest, REQUIRES PROFESSIONAL INSTALLATION