This item is Discontinued.

Coverking Seat Covers in Leatherette for 19962000 Chevrolet, CSCQ13CH7663 CSCQ13CH7663

Seat Covers in Leatherette for 19962000 Chevrolet, CSCQ13CH7663 (Discontinued)

  • Mfr # CSCQ13CH7663
  • Zoro # G5995513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ13CH7663
Zoro #
G5995513
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 1996 To 2000 Chevrolet Express 1500/2500/3500
Family Code
CH7663

Description

Seat Covers in Leatherette for 1996-2000 Chevrolet Express 1500/2500/3500 - (F), 50/50 highback bucket, w/cut-outs for side armrst hinge,CARGO MODEL, Full Size Van- Not Cutaway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.