Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19961998 Dodge Trk, CSCQ2DG7173
- Mfr # CSCQ2DG7173
- Zoro # G6070973
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 1996 To 1998 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7173
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2DG7173
- Zoro #
- G6070973
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray
- Seat Position
- Front
- For Use With
- For 1996 To 1998 Dodge Trk Ram250,350,2500,3500 Full
- Family Code
- DG7173
Description
Seat Covers in Leatherette for 1996-1998 Dodge Trk Ram250,350,2500,3500 Full - (F),40/20/40,W/builtin rectangular hdrst,W/fold consol,W/dr lumbar,W/O builtin shoulder belt,W/Opwr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.