This item is Discontinued.

Coverking Seat Covers in Leatherette for 19961999 Saturn, CSCQ14SR7032 CSCQ14SR7032

Seat Covers in Leatherette for 19961999 Saturn, CSCQ14SR7032 (Discontinued)

  • Mfr # CSCQ14SR7032
  • Zoro # G6126958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ14SR7032
Zoro #
G6126958
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Rear
For Use With
For 1996 To 1999 Saturn SL-Series Sedan
Family Code
SR7032

Description

Seat Covers in Leatherette for 1996-1999 Saturn SL-Series Sedan - (R), 60/40 split backrest, solid bottom, w/o headrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.