This item is Discontinued.

This item is Discontinued.
Seat Covers in Leatherette for 19962000 Chevrolet, CSCQ14CH7663 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCQ14CH7663
Zoro #
G6053869
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 1996 To 2000 Chevrolet Express 1500/2500/3500
Family Code
CH7663
Description
Seat Covers in Leatherette for 1996-2000 Chevrolet Express 1500/2500/3500 - (F), 50/50 highback bucket, w/cut-outs for side armrst hinge,CARGO MODEL, Full Size Van- Not Cutaway
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.