Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19971997 Ford Trk, CSCQ4FD7816
Mfr # CSCQ4FD7816
Zoro # G6181978
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 1997 To 1997 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7816
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4FD7816
- Zoro #
- G6181978
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray
- Seat Position
- Rear
- For Use With
- For 1997 To 1997 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7816
Description
Seat Covers in Leatherette for 1997-1997 Ford Trk F-150/250/350 NO SuperDuty - (R), Solid Bench,Solid Back,W/O Center Armrst,W/ Adjustable Hdrst, FOR CREW CAB ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov