This item is Discontinued.

Coverking Seat Covers in Leatherette for 19982001 Ford Ranger, CSCQ14FD7053 CSCQ14FD7053

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 19982001 Ford Ranger, CSCQ14FD7053 (Discontinued)

Mfr # CSCQ14FD7053
Zoro # G6090899
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14FD7053
Zoro #
G6090899
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 1998 To 2001 Ford Ranger
Family Code
FD7053

Description

Seat Covers in Leatherette for 1998-2001 Ford Ranger - (F), 60/40 Split, W/Built in Hdrst, W/Consol & Left-Side Push Btn, W/O Cuphldr, W/Dr. Lvr Near Front

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.