This item is Discontinued.

Coverking Seat Covers in Leatherette for 19982001 GMC Jimmy, CSCQ12GM9535 CSCQ12GM9535

Seat Covers in Leatherette for 19982001 GMC Jimmy, CSCQ12GM9535 (Discontinued)

  • Mfr # CSCQ12GM9535
  • Zoro # G5982371
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12GM9535
Zoro #
G5982371
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 1998 To 2001 GMC Jimmy
Family Code
GM9535

Description

Seat Covers in Leatherette for 1998-2001 GMC Jimmy - (F), 50/50 Bucket, w/Removable Headrest & Pwr Pass, 4-DOOR ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.