This item is Discontinued.

Coverking Seat Covers in Leatherette for 19982005 Chevrolet, CSCQ17CH7066 CSCQ17CH7066

Seat Covers in Leatherette for 19982005 Chevrolet, CSCQ17CH7066 (Discontinued)

  • Mfr # CSCQ17CH7066
  • Zoro # G6090214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ17CH7066
Zoro #
G6090214
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Front
For Use With
For 1998 To 2005 Chevrolet Blazer
Family Code
CH7066

Description

Seat Covers in Leatherette for 1998-2005 Chevrolet Blazer - (F), 50/50 Bucket, W/Removable Headrest, 4-DOOR ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.