Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19981999 Ford Trk, CSCQ1FD7012
Mfr # CSCQ1FD7012
Zoro # G5983114
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 1998 To 1999 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1FD7012
- Zoro #
- G5983114
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 1998 To 1999 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Leatherette Black
- Family Code
- FD7012
Description
Seat Covers in Leatherette for 1998-1999 Ford Trk F-150/250/350 NO SuperDuty - (R), Solid Back, 60/40 Bottom