This item is Discontinued.

Coverking Seat Covers in Leatherette for 19982003 Mazda BSeries, CSCQ14MA7046 CSCQ14MA7046

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 19982003 Mazda BSeries, CSCQ14MA7046 (Discontinued)

Mfr # CSCQ14MA7046
Zoro # G6133194
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14MA7046
Zoro #
G6133194
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 1998 To 2003 Mazda B-Series Truck
Family Code
MA7046

Description

Seat Covers in Leatherette for 1998-2003 Mazda B-Series Truck - (F), 60/40 bench w/built-in headrest, w/console, w/cup holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.