This item is Discontinued.

Coverking Seat Covers in Leatherette for 19991999 Chevrolet W3500, CSCQ4CH7305 CSCQ4CH7305

Seat Covers in Leatherette for 19991999 Chevrolet W3500, CSCQ4CH7305 (Discontinued)

  • Mfr # CSCQ4CH7305
  • Zoro # G6186263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ4CH7305
Zoro #
G6186263
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Front
For Use With
For 1999 To 1999 Chevrolet W3500
Family Code
CH7305

Description

Seat Covers in Leatherette for 1999-1999 Chevrolet W3500 - (F), 40/20/40 w/built-in headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.