Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19991999 Ford Truck, CSCQ4FD7563
Mfr # CSCQ4FD7563
Zoro # G6173158
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 1999 To 1999 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7563
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4FD7563
- Zoro #
- G6173158
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray
- Seat Position
- Rear
- For Use With
- For 1999 To 1999 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD7563
Description
Seat Covers in Leatherette for 1999-1999 Ford Truck F-250, 350 (Super Duty) - (R), SUPER CAB, Solid Bench, w/o armrest, w/o headrest, also fits F-450 and F-550