Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19991999 GMC Truck, CSCQ12GM7438
Mfr # CSCQ12GM7438
Zoro # G5945253
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7438
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12GM7438
- Zoro #
- G5945253
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- GM7438
Description
Seat Covers in Leatherette for 1999-1999 GMC Truck Sierra C/K1500,2500,3500 - (F), 60/40 Split Bench w/removable headrest, w/o folding console or armrest, OLD BODY CLASSIC SIERRA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov