Seat Covers in Leatherette for 19991999 GMC Truck, CSCQ12GM7440

  • Mfr # CSCQ12GM7440

  • Zoro # G5945822


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7440
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12GM7440
Zoro #
G5945822
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
Color
Leatherette Charcoal Gray with Black sides
Family Code
GM7440

Description

Seat Covers in Leatherette for 1999-1999 GMC Truck Sierra C/K1500,2500,3500 - (R), Solid Bench, W/Removable Headrest, EXTENDED CAB, OLD BODY CLASSIC SIERRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.