Seat Covers in Leatherette for 19991999 GMC Truck, CSCQ14GM7428

  • Mfr # CSCQ14GM7428
  • Zoro # G6076223
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7428
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ14GM7428
Zoro #
G6076223
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7428

Description

Seat Covers in Leatherette for 1999-1999 GMC Truck Sierra C/K1500,2500,3500 - (F),Solid Bottom Bnch w/ 40/20/40 bkrst, w/remv hdrst, w/armrst, w/pwr lmbr, OLD BODY CLASSIC SIERRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.