Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19992001 Dodge Truck Ram, CSCQ13DG7313
Mfr # CSCQ13DG7313
Zoro # G5993118
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 1999 To 2001 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7313
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13DG7313
- Zoro #
- G5993118
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 1999 To 2001 Dodge Truck Ram 150 & 1500 Full Size
- Color
- Leatherette Light Gray with Black sides
- Family Code
- DG7313
Description
Seat Covers in Leatherette for 1999-2001 Dodge Truck Ram 150 & 1500 Full Size - (F), 40/20/40, w/built-in headrest, w/folding console, w/o built-in shoulder belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov