Seat Covers in Leatherette for 19992001 Ford Truck, CSCQ1FD7028

  • Mfr # CSCQ1FD7028

  • Zoro # G5985530


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 1999 To 2001 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7028
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1FD7028
Zoro #
G5985530
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Black
For Use With
For 1999 To 2001 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7028

Description

Seat Covers in Leatherette for 1999-2001 Ford Truck F-250, 350 (Super Duty) - (F), 40/20/40 w/builtin headrest, w/folding console w/o top-mounted cupholder, w/o builtin seatbelt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.