This item is Discontinued.

Coverking Seat Covers in Leatherette for 19992001 Jeep Grand, CSCQ17JP9454 CSCQ17JP9454

Seat Covers in Leatherette for 19992001 Jeep Grand, CSCQ17JP9454 (Discontinued)

  • Mfr # CSCQ17JP9454
  • Zoro # G6069442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ17JP9454
Zoro #
G6069442
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Front
For Use With
For 1999 To 2001 Jeep Grand Cherokee
Family Code
JP9454

Description

Seat Covers in Leatherette for 1999-2001 Jeep Grand Cherokee - (F), 50/50 Bucket, W/Removable Headrest, W/Power Driver Seat, W/Manual Passenger Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.