Shop COVERKING

Seat Covers in Leatherette for 19992002 Chevrolet Truck, CSCQ1CH7240

  • Mfr # CSCQ1CH7240
  • Zoro # G5941631

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 1999 To 2002 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7240
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ1CH7240
Zoro #
G5941631
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Black
For Use With
For 1999 To 2002 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7240

Description

Seat Covers in Leatherette for 1999-2002 Chevrolet Truck Silverado 1500,2500(not HD) - (R), Solid bench w/Removable headrest, Extended Cab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.