This item is Discontinued.

This item is Discontinued.
Seat Covers in Leatherette for 19992003 Lexus RX F, CSCQ17LX7022 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCQ17LX7022
Zoro #
G6096812
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Front
For Use With
For 1999 To 2003 Lexus RX
Family Code
LX7022
Description
Seat Covers in Leatherette for 1999-2003 Lexus RX - (F), 50/50 bucket w/removable headrest, w/inboard armrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.