Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 19992004 Ford Truck, CSCQ12FD7063
Mfr # CSCQ12FD7063
Zoro # G5950661
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 1999 To 2004 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7063
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12FD7063
- Zoro #
- G5950661
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 1999 To 2004 Ford Truck F-250, 350 (Super Duty)
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- FD7063
Description
Seat Covers in Leatherette for 1999-2004 Ford Truck F-250, 350 (Super Duty) - (R), 60/40 Bottom Split, Solid Backrest, W/O Headrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.