This item is Discontinued.

Coverking Seat Covers in Leatherette for 20002000 Chevrolet Tahoe, CSCQ14CH7645 CSCQ14CH7645

Seat Covers in Leatherette for 20002000 Chevrolet Tahoe, CSCQ14CH7645 (Discontinued)

  • Mfr # CSCQ14CH7645
  • Zoro # G6054830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ14CH7645
Zoro #
G6054830
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 2000 To 2000 Chevrolet Tahoe
Family Code
CH7645

Description

Seat Covers in Leatherette for 2000-2000 Chevrolet Tahoe - (F), Z71 ONLY, 50/50 bukt, w/pwr dr, w/manual pas, w/remov hdrst, w/pwr lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.