Shop COVERKING

Seat Covers in Leatherette for 20002002 Chevrolet Truck, CSCQ12CH7025

  • Mfr # CSCQ12CH7025
  • Zoro # G5988504

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2000 To 2002 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH7025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12CH7025
Zoro #
G5988504
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2000 To 2002 Chevrolet Truck Silverado 1500,2500(not HD)
Color
Leatherette Charcoal Gray with Black sides
Family Code
CH7025

Description

Seat Covers in Leatherette for 2000-2002 Chevrolet Truck Silverado 1500,2500(not HD) - (R), 60/40 Split Bench, W/Removable Headrest, W/Folding Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.