Zoro Homepage
This item is Discontinued.
Coverking Seat Covers in Leatherette for 20002006 Ford Taurus, CSCQ12FD7247 CSCQ12FD7247

Seat Covers in Leatherette for 20002006 Ford Taurus, CSCQ12FD7247 (Discontinued)

  • Mfr # CSCQ12FD7247
  • Zoro # G5959542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ12FD7247
Zoro #
G5959542
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Rear
For Use With
For 2000 To 2006 Ford Taurus
Family Code
FD7247

Description

Seat Covers in Leatherette for 2000-2006 Ford Taurus - (R), SEL SEDAN MODEL, 60/40 split folding bench, w/armrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.