This item is Discontinued.

Coverking Seat Covers in Leatherette for 20012002 Honda Accord, CSCQ1HD7132 CSCQ1HD7132

Seat Covers in Leatherette for 20012002 Honda Accord, CSCQ1HD7132 (Discontinued)

  • Mfr # CSCQ1HD7132
  • Zoro # G6014553
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1HD7132
Zoro #
G6014553
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Black
Seat Position
Front
For Use With
For 2001 To 2002 Honda Accord Coupe
Family Code
HD7132

Description

Seat Covers in Leatherette for 2001-2002 Honda Accord Coupe - (F), EX MODEL, 50/50 bucket, w/lumbar, w/upper side lever, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.