This item is Discontinued.

Coverking Seat Covers in Leatherette for 20012002 Honda Accord, CSCQ1HD7254 CSCQ1HD7254

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20012002 Honda Accord, CSCQ1HD7254 (Discontinued)

Mfr # CSCQ1HD7254
Zoro # G5944343
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1HD7254
Zoro #
G5944343
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2001 To 2002 Honda Accord Sedan
Color
Leatherette Black
Family Code
HD7254

Description

Seat Covers in Leatherette for 2001-2002 Honda Accord Sedan - (F), VALUE PACKAGE MODEL, 50/50 Bucket, w/removable headrest, W/O SIDE AIRBAG, W/O LUMBAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.