Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20012004 Ford Truck, CSCQ1FD7024
Mfr # CSCQ1FD7024
Zoro # G5986124
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2001 To 2004 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7024
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ1FD7024
- Zoro #
- G5986124
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2001 To 2004 Ford Truck F-250, 350 (Super Duty)
- Color
- Leatherette Black
- Family Code
- FD7024
Description
Seat Covers in Leatherette for 2001-2004 Ford Truck F-250, 350 (Super Duty) - (F), 40/20/40, W/Removable Headrest, W/Builtin Belt, W/Folding Console, also fits F-450
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov