This item is Discontinued.

Coverking Seat Covers in Leatherette for 20012004 Oldsmobile, CSCQ12OL7005 CSCQ12OL7005

Seat Covers in Leatherette for 20012004 Oldsmobile, CSCQ12OL7005 (Discontinued)

  • Mfr # CSCQ12OL7005
  • Zoro # G5985031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12OL7005
Zoro #
G5985031
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Front
For Use With
For 2001 To 2004 Oldsmobile Silhouette
Family Code
OL7005

Description

Seat Covers in Leatherette for 2001-2004 Oldsmobile Silhouette - (F), 50/50 BUCKET W/ADJUSTABLE HEADREST, W/ SIDE AIRBAG & 1 ARMREST PER SEAT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.