Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20012004 Toyota Truck, CSCQ4TT7058
Mfr # CSCQ4TT7058
Zoro # G6166270
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2001 To 2004 Toyota Truck Tacoma
Family Code
TT7058
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4TT7058
- Zoro #
- G6166270
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray
- Seat Position
- Rear
- For Use With
- For 2001 To 2004 Toyota Truck Tacoma
- Family Code
- TT7058
Description
Seat Covers in Leatherette for 2001-2004 Toyota Truck Tacoma - (R), DOUBLE CAB, 60/40 Split, W/Removable Headrest, SEAT BOTTOM MUST BE REMOVED WITH 14mm SOCKET
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov