This item is Discontinued.

Coverking Seat Covers in Leatherette for 20012006 Acura MDX, CSCQ14AC7082 CSCQ14AC7082

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20012006 Acura MDX, CSCQ14AC7082 (Discontinued)

Mfr # CSCQ14AC7082
Zoro # G6079358
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14AC7082
Zoro #
G6079358
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Rear
For Use With
For 2001 To 2006 Acura MDX
Family Code
AC7082

Description

Seat Covers in Leatherette for 2001-2006 Acura MDX - (R), Third Row, 50/50 Bench, W/2 Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.