Shop COVERKING

Seat Covers in Leatherette for 20012006 Chevrolet Truck, CSCQ4CH7350

  • Mfr # CSCQ4CH7350
  • Zoro # G6187164

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2001 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH7350
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ4CH7350
Zoro #
G6187164
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Front
For Use With
For 2001 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH7350

Description

Seat Covers in Leatherette for 2001-2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (F), 2500/3500, 40/20/40, w/o folding armrest or console, w/builtin belt, NOT FOR CLOTH SEATS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.