Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20012006 GMC Truck, CSCQ12GM7248
Mfr # CSCQ12GM7248
Zoro # G5945238
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2001 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM7248
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12GM7248
- Zoro #
- G5945238
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2001 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- GM7248
Description
Seat Covers in Leatherette for 2001-2006 GMC Truck Sierra 1500HD, 2500HD,3500 - (F), 1500HD ONLY, 40/20/40 Split Bench, W/Folding Console, W/Power Driver and Passenger Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov