This item is Discontinued.

Coverking Seat Covers in Leatherette for 20012009 GMC Savana, CSCQ14GM7189 CSCQ14GM7189

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20012009 GMC Savana, CSCQ14GM7189 (Discontinued)

Mfr # CSCQ14GM7189
Zoro # G6059834
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14GM7189
Zoro #
G6059834
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 2001 To 2009 GMC Savana 1500/2500/3500
Family Code
GM7189

Description

Seat Covers in Leatherette for 2001-2009 GMC Savana 1500/2500/3500 - (F), 50/50 bucket w/built-in headrest, w/1 armrest per seat, Not for Cut-away models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.