This item is Discontinued.

Coverking Seat Covers in Leatherette for 20022002 Chevrolet, CSCQ12CH7314 CSCQ12CH7314

Seat Covers in Leatherette for 20022002 Chevrolet, CSCQ12CH7314 (Discontinued)

  • Mfr # CSCQ12CH7314
  • Zoro # G6001542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12CH7314
Zoro #
G6001542
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Middle
For Use With
For 2002 To 2002 Chevrolet TrailBlazer EXT
Family Code
CH7314

Description

Seat Covers in Leatherette for 2002-2002 Chevrolet TrailBlazer EXT - (M), 60/40 Split Bench,W/Removable Headrest,W/O Armrest, w/center shoulder belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.