This item is Discontinued.

Coverking Seat Covers in Leatherette for 20022006 Lexus ES  R, CSCQ1LX7006 CSCQ1LX7006

Seat Covers in Leatherette for 20022006 Lexus ES R, CSCQ1LX7006 (Discontinued)

  • Mfr # CSCQ1LX7006
  • Zoro # G6018178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1LX7006
Zoro #
G6018178
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Black
Seat Position
Rear
For Use With
For 2002 To 2006 Lexus ES
Family Code
LX7006

Description

Seat Covers in Leatherette for 2002-2006 Lexus ES - (R), Solid bench w/folding armrest, w/3 adjustable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.