This item is Discontinued.

Coverking Seat Covers in Leatherette for 20022006 Nissan Sentra, CSCQ13NS7433 CSCQ13NS7433

Seat Covers in Leatherette for 20022006 Nissan Sentra, CSCQ13NS7433 (Discontinued)

  • Mfr # CSCQ13NS7433
  • Zoro # G6131359
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13NS7433
Zoro #
G6131359
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 2002 To 2006 Nissan Sentra
Family Code
NS7433

Description

Seat Covers in Leatherette for 2002-2006 Nissan Sentra - (F), SPEC V ONLY,50/50 bucket w/rmvbl hdrst,w/o side airbag, w/dr. lumbar, w/2 dr. turning knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.