Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20022004 Chevrolet Truck, CSCQ14CH7294
Mfr # CSCQ14CH7294
Zoro # G6044662
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2002 To 2004 Chevrolet Truck S10-Pickup
Family Code
CH7294
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ14CH7294
- Zoro #
- G6044662
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2002 To 2004 Chevrolet Truck S10-Pickup
- Family Code
- CH7294
Description
Seat Covers in Leatherette for 2002-2004 Chevrolet Truck S10-Pickup - (F), 50/50 bucket w/built-in headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov