Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20022005 Dodge Truck Ram, CSCQ12DG7168
Mfr # CSCQ12DG7168
Zoro # G6004744
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2002 To 2005 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7168
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12DG7168
- Zoro #
- G6004744
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2002 To 2005 Dodge Truck Ram 150 & 1500 Full Size
- Family Code
- DG7168
Description
Seat Covers in Leatherette for 2002-2005 Dodge Truck Ram 150 & 1500 Full Size - (F), 40/20/40, w/console, w/backrest knob, center seat bottom opens, Manual Seat ONLY