This item is Discontinued.

Coverking Seat Covers in Leatherette for 20032003 Volkswagen, CSCQ13VW7034 CSCQ13VW7034

Seat Covers in Leatherette for 20032003 Volkswagen, CSCQ13VW7034 (Discontinued)

  • Mfr # CSCQ13VW7034
  • Zoro # G6043299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13VW7034
Zoro #
G6043299
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 2003 To 2003 Volkswagen Beetle
Family Code
VW7034

Description

Seat Covers in Leatherette for 2003-2003 Volkswagen Beetle - (F), GLS model ONLY, 50/50 bucket w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.