This item is Discontinued.

Coverking Seat Covers in Leatherette for 20032004 Nissan Frontier, CSCQ2NS7041 CSCQ2NS7041

Seat Covers in Leatherette for 20032004 Nissan Frontier, CSCQ2NS7041 (Discontinued)

  • Mfr # CSCQ2NS7041
  • Zoro # G6098754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ2NS7041
Zoro #
G6098754
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 2003 To 2004 Nissan Frontier
Family Code
NS7041

Description

Seat Covers in Leatherette for 2003-2004 Nissan Frontier - (F), 50/50 bucket w/removable headrest, w/2 turning knobs on driver seat bottom, w/driver lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.