This item is Discontinued.

Coverking Seat Covers in Leatherette for 20032005 Chevrolet Tahoe, CSCQ4CH7041 CSCQ4CH7041

Seat Covers in Leatherette for 20032005 Chevrolet Tahoe, CSCQ4CH7041 (Discontinued)

  • Mfr # CSCQ4CH7041
  • Zoro # G6175230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ4CH7041
Zoro #
G6175230
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Front
For Use With
For 2003 To 2005 Chevrolet Tahoe
Family Code
CH7041

Description

Seat Covers in Leatherette for 2003-2005 Chevrolet Tahoe - (F), LS MODEL, 50/50 Bucket, W/Armrest,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.