This item is Discontinued.

Coverking Seat Covers in Leatherette for 20032006 Chevrolet, CSCQ14CH7802 CSCQ14CH7802

This item is Discontinued.

Coverking

Seat Covers in Leatherette for 20032006 Chevrolet, CSCQ14CH7802 (Discontinued)

Mfr # CSCQ14CH7802
Zoro # G6073931
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14CH7802
Zoro #
G6073931
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 2003 To 2006 Chevrolet Avalanche
Family Code
CH7802

Description

Seat Covers in Leatherette for 2003-2006 Chevrolet Avalanche - (F), 40/20/40 Split, W/Console, W/Builtin Shoulder Belt, W/Pwr Driver & Manual Pass, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.