This item is Discontinued.

Coverking Seat Covers in Leatherette for 20032005 Chevrolet, CSCQ14CH7040 CSCQ14CH7040

Seat Covers in Leatherette for 20032005 Chevrolet, CSCQ14CH7040 (Discontinued)

  • Mfr # CSCQ14CH7040
  • Zoro # G6116080
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14CH7040
Zoro #
G6116080
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 2003 To 2005 Chevrolet Suburban
Family Code
CH7040

Description

Seat Covers in Leatherette for 2003-2005 Chevrolet Suburban - (F), LS MODEL, 50/50 Bucket, W/Armrest,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.