This item is Discontinued.

This item is Discontinued.
Seat Covers in Leatherette for 20032006 Nissan 350 Z, CSCQ13NS7099 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCQ13NS7099
Zoro #
G6096340
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
For Use With
For 2003 To 2006 Nissan 350 Z
Family Code
NS7099
Description
Seat Covers in Leatherette for 2003-2006 Nissan 350 Z - 50/50 bucket w/removable headrest, w/manual driver seat, w/manual pass seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.