Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20042004 Buick Rainier, CSCQ12BK7006
Mfr # CSCQ12BK7006
Zoro # G5958562
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2004 To 2004 Buick Rainier
Family Code
BK7006
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12BK7006
- Zoro #
- G5958562
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Charcoal Gray with Black sides
- For Use With
- For 2004 To 2004 Buick Rainier
- Family Code
- BK7006
Description
Seat Covers in Leatherette for 2004-2004 Buick Rainier - (F), 50/50 Bucket,W/Builtin Belt,W/Removable Headrest,W/O Side Airbag