Shop COVERKING

Seat Covers in Leatherette for 20042004 Ford Trk, CSCQ12FD7067

  • Mfr # CSCQ12FD7067

  • Zoro # G5948604


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2004 To 2004 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7067
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12FD7067
Zoro #
G5948604
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2004 To 2004 Ford Trk F-150/250/350 NO SuperDuty
Color
Leatherette Charcoal Gray with Black sides
Family Code
FD7067

Description

Seat Covers in Leatherette for 2004-2004 Ford Trk F-150/250/350 NO SuperDuty - (R), Not Heritage 2004 Model, Bench, 60/40 bottom, solid backrest, W/Removable Headrest, W/Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.