Shop COVERKING

Seat Covers in Leatherette for 20042004 Honda Element, CSCQ13HD7420

  • Mfr # CSCQ13HD7420
  • Zoro # G6092472

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2004 To 2004 Honda Element
Family Code
HD7420
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13HD7420
Zoro #
G6092472
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 2004 To 2004 Honda Element
Family Code
HD7420

Description

Seat Covers in Leatherette for 2004-2004 Honda Element - (F), DX MODEL, 50/50 Bucket, W/Removable Headrest, W/Dr Armrest, W/Pass Armrest, W/O Side Airbag

Ratings & reviews